Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Child Response Kit, Plastic Bag, 9 Components, 24 People Served

  • Mfr # 91574

  • Zoro # G616246059


product price: $3.15
/ea

Key Features

Housing Height
6 in
Adhesive Bandages Included
(4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages
Application
General Purpose
Housing Type
Bag
ANSI Standard Met
Not ANSI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91574
Zoro #
G616246059
UPC #
-
Country of Origin
China

Dimensions

Housing Height
6 in
Housing Depth
2 in
Housing Width
4 in

Details

Item
Child Response Kit
Adhesive Bandages Included
(4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages
Application
General Purpose
Housing Type
Bag
ANSI Standard Met
Not ANSI Compliant
Documentation Included
First Aid Guide
Housing Material
Plastic
Number of Pockets
1
Wound Dressings Included
(2) 2 in x 2 in Sterile Gauze Pads
ANSI Class
Not ANSI Compliant
Topical Medicinals Included
BZK Wipe
Number of People Served
24
Refill Management System Included
Part Number List
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Not Water Resistant
Standards
Non ANSI Compliant
Includes Medication
No Medication Included
Latex Content
Contains Latex
Unitized
Bulk
Number of Components
9
Includes Housing
Housing Included
Miscellaneous Kit Contents Included
BZK Wipe
Product Type
Child Response Kit
ANSI Type
Not ANSI Compliant

Description

Child Response Kit, Product Type Child Response Kit, Application General Purpose, Number of People Served 24, Number of Components 9, Number of Pockets 1, Adhesive Bandages Included (4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) 2 in x 2 in Sterile Gauze Pads, Miscellaneous Kit Contents Included BZK Wipe, Topical Medicinals Included BZK Wipe, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.