Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Single Use First Aid Kits 10PK

  • Mfr # 91573

  • Zoro # G615678233


product price: $51.95
/pk 10, $5.20/ea

Key Features

Color
Clear
Housing Material
Plastic
Includes
95 Pieces
Recommended Grade
Grade 9+
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91573
Zoro #
G615678233
UPC #
92265915731
Country of Origin
China

Details

Color
Clear
Housing Material
Plastic
Includes
95 Pieces
Recommended Grade
Grade 9+
Recommended Age
14+ years

Description

Efficiently triage classroom injuries with this 10-pack of Classroom Single Use First Aid Packs. Each pack contains the core supplies needed to treat the most common classroom injuries. Each single use pack is discardable after use, simplifying the process to keep supplies stocked. Ideal for use in elementary schools, pre-schools, and daycares. Contains 4 gloves, a first aid guide for quick classroom triage and 10 single use packs. Each single use pack includes 9 pieces: 1 x BZK Antiseptic Towelettes, 1 x Fabric Fingertip Bandages, 1 x First Aid Tape, 1/2in x 2.5yd, 4 x Plastic Bandages, 3/4in x 3in, and 2 x Sterile Gauze Pads, 2in x 2in.


  • Contains essential supplies to treat most common school injuries
  • Single use pack eliminates the need to refill an entire first aid kit, simplifying the reorder process to only what was used and reducing waste
  • Contains 10 single use packs, gloves, and a first aid guide for quick classroom triage.
  • Each single use pack includes 9 pieces: 1 x BZK Antiseptic Towelettes, 1 x Fabric Fingertip Bandages, 1 x First Aid Tape, 1/2" x 2.5yd, 4 x Plastic Bandages, 3/4" x 3", and 2 x Sterile Gauze Pads, 2" x 2".
  • Ideal for use in elementary schools, pre-schools, and daycares

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.