Shop FIRST AID ONLY

Complete Refill or Kit, 1,068 Components, 150 People Served

  • Mfr # 90625
  • Zoro # G4448215

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Components
1,068
Includes
(1) Tri-cut Waterproof Tape with Plastic Spool, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Towelettes 50/Box, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (1) Cold Compress 6 in x 9 in, (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) Eyewash 4 oz, (1) Hand Sanitizer 4 oz, (1) Nitrile Exam Gloves 10/Box, (1) Conforming Gauze Roll 2 in 10/Box, (1) Scissors, (1) Gauze Dressing Pads 2 in x 2 in and 3 in x 3 in 24/Box, (1) Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandages 40 in x 40 in x 56 in, (1) Sterile Gauze Bandage 4 in x 4 yd, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz, (1) Aspirin Tablets, 250/Box, (1) Ibuprofen Tablets 250/Box, (1) Tweezers, (1) Elastic Bandage 4 in x 5 yd, (1) Knuckle Fabric Bandages 40/Box, (1) Fingertip Fabric Bandages 40/Box, (1) Povidone-Iodine Infection Control Wipes 50/Box, (1) Plastic Bandages 1 in x 3 in 100/Box, (1) Alcohol Wipes 100/Box, (1) Non-Stick Pads 3 inx 4 in 50/Box, (1) Hema-Flex 5x9 Trauma Pad in 4 in x 4 in Gauze, 2 Nitrile Gloves, (1) Antacid Tablets 250/Box, (1) Elbow and Knee Bandages 25/Box, (1) Ammonia Inhalants 10/Box, (2) Trauma Pads 5 in x 9 in
Width
13.25 in
Number of People Served
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90625
Zoro #
G4448215
UPC #
092265906258
Country of Origin
United States
Item
Complete Refill or Kit
Color
White
Number of Components
1,068
Includes
(1) Tri-cut Waterproof Tape with Plastic Spool, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Towelettes 50/Box, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (1) Cold Compress 6 in x 9 in, (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) Eyewash 4 oz, (1) Hand Sanitizer 4 oz, (1) Nitrile Exam Gloves 10/Box, (1) Conforming Gauze Roll 2 in 10/Box, (1) Scissors, (1) Gauze Dressing Pads 2 in x 2 in and 3 in x 3 in 24/Box, (1) Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandages 40 in x 40 in x 56 in, (1) Sterile Gauze Bandage 4 in x 4 yd, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz, (1) Aspirin Tablets, 250/Box, (1) Ibuprofen Tablets 250/Box, (1) Tweezers, (1) Elastic Bandage 4 in x 5 yd, (1) Knuckle Fabric Bandages 40/Box, (1) Fingertip Fabric Bandages 40/Box, (1) Povidone-Iodine Infection Control Wipes 50/Box, (1) Plastic Bandages 1 in x 3 in 100/Box, (1) Alcohol Wipes 100/Box, (1) Non-Stick Pads 3 inx 4 in 50/Box, (1) Hema-Flex 5x9 Trauma Pad in 4 in x 4 in Gauze, 2 Nitrile Gloves, (1) Antacid Tablets 250/Box, (1) Elbow and Knee Bandages 25/Box, (1) Ammonia Inhalants 10/Box, (2) Trauma Pads 5 in x 9 in
Number of People Served
150
Standards
ANSI Z308.1-2015
Subject Matter
General Purpose
First Aid Kit Mounting Type
No Mounting
Waterproof
No
First Aid Kit Type
Refill
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Header
First Aid
For Use With
Mfr. No.90576-GR
Features
Sufficient to Treat 150 to 200 People
Legend Style
Text
Industry Type
Healthcare
Glow-in-the-Dark
No
Number of Shelves
0
Language
English
Latex Content
Latex Free
Application
Industrial
Number of Pockets
0
ANSI Class
Class B
Tools Included
Scissors, Tweezer
Oral and Inhalant Medicinals Included
(10) Ammonia Inhalants, (250) Antacid, (250) Aspirin, (250) Ibuprofen
PPE and Disposal Equipment Included
CPR Mask, (12) Nitrile Gloves
Wound Dressings Included
Splint, Tourniquet, Tape, (11) Gauze Rolls, (2) Burn Dressings, (2) Cold Packs, (2) Eye Pads, (2) Triangular Bandages, (24) Gauze Pads, (3) Combine Dressings, (50) Non-Stick Pads, Elastic Bandage
Includes Medication
Medication Included
Adhesive Bandages Included
(225) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Topical Medicinals Included
Antiseptic Spray, Burn Spray, Eyewash, (100) Alcohol Wipes, (25) Burn Creams, (25) Triple Antibiotic Ointments, (50) BZK Wipes, (50) Iodine Wipes
Documentation Included
First Aid Guide
Compatible Manufacturer Part Number
90576
Water Resistance
Not Water Resistant
Color Coded
Color Coded
Refill Management System Included
Part Number List
Includes Housing
No Housing Included
ANSI Type
Not ANSI Compliant
Product Type
Complete Refill or Kit
Color Code System
Yes

Dimensions

Width
13.25 in
Length
16.8"
Height
8.75 in
Depth
9.13 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 150, Number of Components 1,068, Number of Pockets 0, Adhesive Bandages Included (225) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.