Shop FIRST AID ONLY

Complete Refill or Kit, 150 Components, 50 People Served

  • Mfr # 91426
  • Zoro # G607352387

product price: 
$
31.19
/ea
Sold in multiples of 6 for $187.14

Key Features

Color
White
Number of Components
105
Includes
(10) Antibiotic Ointment Packets, (10) First Aid Burn Cream Packets, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Metal Detectable Fabric Bandages
Width
6 in
Number of People Served
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91426
Zoro #
G607352387
UPC #
092265914260
Country of Origin
United States
Item
Complete Refill or Kit
Color
White
Number of Components
105
Includes
(10) Antibiotic Ointment Packets, (10) First Aid Burn Cream Packets, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Metal Detectable Fabric Bandages
Number of People Served
50
Standards
OSHA Compliant
For Use With
Emergency
Unitized
Unitized
Application
Food Service
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Number of Pockets
0
First Aid Kit Mounting Type
No Mounting
Number of Shelves
0
Latex Content
Latex Free
Wound Dressings Included
No Wound Dressings
Oral and Inhalant Medicinals Included
(20) Non-Aspirin Pain Relievers, (20) Ibuprofen
Includes Medication
Medication Included
Water Resistance
Not Water Resistant
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(25) Metal Detectable Bandages
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) Burn Cream Packets
Includes Housing
No Housing Included
Metal Detectability
Metal Detectable Adhesive Bandages
Refill Management System Included
Guided Refill System
Compatible Manufacturer Part Number
90658-021
Product Type
Complete Refill or Kit
ANSI Type
Not ANSI Compliant

Dimensions

Width
6 in
Height
8 in
Depth
4 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Food Service, Number of People Served 50, Number of Components 105, Number of Pockets 0, Adhesive Bandages Included (25) Metal Detectable Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) Burn Cream Packets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.