Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Refill or Kit, Not Applicable Not Applicable, 196 Components, 50 People Served

  • Mfr # 225-REFILL

  • Zoro # G1859116


product price: $48.95
/ea

Key Features

Color
Brown
Number of Components
196
Includes
(100) 3/4 inx3 in Adhesive Plastic Bandages, (2) 2 inx2 in Gauze Dressing Pads, 6/bx, (1) 5 in x 9 in Trauma Pad, 1/bx, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) Aspirin Tablets, (10) 2-pks, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Insect Sting Relief Pads, 10/bx, (1) 2 inx5 yd Latex Free Elastic Bandage, (1) 1/2 inx10 yd First Aid Tape Roll, (1) 4 inx5 in Instant Cold Compress, 1/bx, (2) Sterile Eye Pads, 2/bx, (1) Eye wash 4 oz, (1) CPR Pack: 1 CPR One-way Valve Face Shield, (2) Exam Quality Gloves, and (3) BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (1) 4-1/2 in Nickel Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide
Width
6.19 in
Number of People Served
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-REFILL
Zoro #
G1859116
UPC #
092265225991
Country of Origin
United States

Dimensions

Width
6.19 in
Height
10 in
Depth
5.25 in

Details

Item
Complete Refill or Kit
Color
Brown
Number of Components
196
Includes
(100) 3/4 inx3 in Adhesive Plastic Bandages, (2) 2 inx2 in Gauze Dressing Pads, 6/bx, (1) 5 in x 9 in Trauma Pad, 1/bx, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) Aspirin Tablets, (10) 2-pks, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Insect Sting Relief Pads, 10/bx, (1) 2 inx5 yd Latex Free Elastic Bandage, (1) 1/2 inx10 yd First Aid Tape Roll, (1) 4 inx5 in Instant Cold Compress, 1/bx, (2) Sterile Eye Pads, 2/bx, (1) Eye wash 4 oz, (1) CPR Pack: 1 CPR One-way Valve Face Shield, (2) Exam Quality Gloves, and (3) BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Gloves, (1) 4-1/2 in Nickel Plated Scissors, (1) 4 in Plastic Tweezers, (1) First Aid Guide
Number of People Served
50
Standards
OSHA Compliant
Waterproof
No
Industry Type
Healthcare
For Use With
225-U-GR, 226-U-GR
Glow-in-the-Dark
No
First Aid Kit Type
Refill
Number of Shelves
1
Subject Matter
Injury and Illness
Unitized
Bulk
First Aid Kit Mounting Type
No Mounting
Header
First Aid
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Adhesive Bandages Included
(100) Bandages
Water Resistance
Not Water Resistant
PPE and Disposal Equipment Included
CPR Mask, (6) Nitrile Gloves
Compatible Manufacturer Part Number
225-U/FAO, 226-U/FAO
Tools Included
Scissors, Tweezer
Documentation Included
First Aid Guide
Color Coded
Color Coded
Oral and Inhalant Medicinals Included
(12) Aspirins
Includes Housing
No Housing Included
ANSI Standard Met
Not ANSI Compliant
Wound Dressings Included
Cold Pack, Tape, Trauma Pad, Triangular Bandage, (12) Gauze Pads, (3) Gauze Rolls, (4) Eye Pads, Elastic Bandage
Topical Medicinals Included
Eyewash, (10) BZK Wipes, (10) Sting Relief Wipes, (12) Triple Antibiotic Ointments
Includes Medication
Medication Included

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 196, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, Trauma Pad, Triangular Bandage, (12) Gauze Pads, (3) Gauze Rolls, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.