Zoro Homepage

Compress Bandages, 3 x 2, 2PK

  • Mfr # 2-005/AN266

  • Zoro # G003448790


product price: $5.55
/pk 2, $2.78/ea
Sold in multiples of 2 for $11.10

Key Features

Width
3"
Material
Gauze
Length
2"
Weight
0.07 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-005/AN266
Zoro #
G003448790
UPC #
738743020053
Country of Origin
United States

Dimensions

Width
3"
Length
2"

Details

Material
Gauze
Weight
0.07 lbs
Item
Gauze

Description

Use as a sterile wound or trauma dressing. Pad features an off-center, non-stick surface and can be used with medical tape or elastic wrap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.