Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case

  • Mfr # 9302-25M

  • Zoro # G1826161


product price: $29.89
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
178
Includes
(100) Plastic Bandages, 1 in x 3 in, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Conforming Gauze Roll Bandage 3 in, (1) Triangular Sling/Bandage 40 in with (2) Safety Pins, (8) Gauze Dressing Pads 3 inx3 in, (1) Trauma Pad 5 inx9 in, (42) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs 0.9g, (1) Instant Cold Compress 4 inx5 in, (1) First Aid Tape Roll 1/2 in x 10 yd, (1) Nickel Plated Scissors 4-1/2 in, (1) Tweezers 4 in, Plastic, One Time Use, (4) Exam Quality Gloves, (1) First Aid Guide
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9302-25M
Zoro #
G1826161
UPC #
092265930253
Country of Origin
United States

Dimensions

Width
2.5 in
Height
7 in
Depth
10.5 in
Housing Depth
10 1/2 in
Housing Height
7 3/4 in
Housing Width
2 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
178
Includes
(100) Plastic Bandages, 1 in x 3 in, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Conforming Gauze Roll Bandage 3 in, (1) Triangular Sling/Bandage 40 in with (2) Safety Pins, (8) Gauze Dressing Pads 3 inx3 in, (1) Trauma Pad 5 inx9 in, (42) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs 0.9g, (1) Instant Cold Compress 4 inx5 in, (1) First Aid Tape Roll 1/2 in x 10 yd, (1) Nickel Plated Scissors 4-1/2 in, (1) Tweezers 4 in, Plastic, One Time Use, (4) Exam Quality Gloves, (1) First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
First Aid ANSI Kit Type
I, II
Industry Type
Healthcare
Glow-in-the-Dark
No
Number of Shelves
2
First Aid Kit Mounting Type
Portable, Wall Mount
Waterproof
No
Features
Metal Case Comes With a Carrying Handle and is Wall Mountable. Contents Meet Osha Compliance and are Sufficient to Treat 25 or More People
First Aid Kit Type
Kit
Unitized
Bulk
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Includes Housing
Housing Included
Topical Medicinals Included
(42) BZK Wipes, (6) Antibiotic Ointments, (6) Burn Creams
PPE and Disposal Equipment Included
(4) Nitrile Gloves
Housing Color
White
Wound Dressings Included
Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (8) Gauze Pads
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages
Mountable
Portable, Wall Mount
Documentation Included
First Aid Guide
Includes Medication
No Medication Included
Tools Included
Scissors, Tweezer
ANSI Standard Met
ANSI/ISEA Z308.1-2009
Water Resistance
Not Water Resistant
Color Coded
Not Color Coded

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 178, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.