Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Tip Swab, Non-Sterile, 3In., PK100, Length: 3 in

  • Mfr # 25-400

  • Zoro # G5019016


product price: $2.65
/pk 100, $0.03/ea

Key Features

Package Type
Bag
Material
Cotton
Length
3 in
Industry Type
Healthcare
Includes
(100) Cotton Tipped Applicators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-400
Zoro #
G5019016
UPC #
738743254007
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Cotton Tip Swab
Package Type
Bag
Material
Cotton
Industry Type
Healthcare
Includes
(100) Cotton Tipped Applicators
Handle Material
Wood
Sterile/Non-Sterile
Non-Sterile
Tip Type
Single
Features
Absorbent Cotton Tip
Type
Non-Sterile, Latex-Free
Tip Material
Cotton
Sterility
Non-Sterile

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 3 in, Handle Material Wood, Package Type Bag, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.