Zoro Homepage

Cotton Tip Swab, Non-Sterile, 6 in., PK100

  • Mfr # 90933

  • Zoro # G5405181


product price: $5.15
/pk 100, $0.05/ea

Key Features

Package Type
Bag
Length
6 in
Industry Type
Healthcare
Tip Type
Single
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90933
Zoro #
G5405181
UPC #
738743254502
Country of Origin
China

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Cotton Tip Swab
Package Type
Bag
Industry Type
Healthcare
Tip Type
Single
Sterile/Non-Sterile
Non-Sterile
Handle Material
Wood
Features
Absorbent Cotton Tip
Sterility
Non-Sterile
Tip Material
Cotton

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Bag, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.