Zoro Homepage

CPR Faceshield, Disposable

  • Mfr # 21-700

  • Zoro # G5076696


product price: $14.99
/ea

Key Features

Length
6 in
Height
3 in
Size
Universal
Case Material
Plastic
People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-700
Zoro #
G5076696
UPC #
738743217002
Country of Origin
Multiple

Dimensions

Length
6 in
Height
3 in
Size
Universal
Width
7 in
Overall Length
6 in
Overall Width
3 in
Overall Thickness
3 in

Details

Item
CPR Mask
Case Material
Plastic
People Served
1
Case Type
Holster
Industry Type
Healthcare
Disposable
Yes
Includes
CPR Mask, Gloves, Towelettes
Kit Type
Bulk
Case Color
Clear
Number of Components
4
Material
Plastic
Patient Type
Adult
Standards
ANSI, OSHA
Color
Clear
Product Type
CPR Mask
Disposability
Disposable
Number of People Served
1

Description

CPR Mask, Size Universal, Kit Type Bulk, Number of Components 4, 1 People Served, Case Type Holster, Case Material Plastic, Case Color Clear, Disposable Yes, Height 3 in, Length 6 in, Width 7 in, Includes CPR Mask, Gloves, Towelettes, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.