Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPR Faceshield, Universal, Box

  • Mfr # 21-008

  • Zoro # G5036692


product price: $7.49
/ea

Key Features

Length
4 in
Height
1 1/4 in
Size
Universal
Industry Type
Healthcare
Number of Components
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-008
Zoro #
G5036692
UPC #
738743210089
Country of Origin
Multiple

Dimensions

Length
4 in
Height
1 1/4 in
Size
Universal
Width
2 1/8 in
Overall Width
3 in
Overall Length
14 in
Overall Thickness
1 1/4 in

Details

Item
CPR Mask
Industry Type
Healthcare
Number of Components
4
Case Material
Metal
Disposable
Yes
People Served
1
Includes
(2) BZK Towelettes, (2) Nitrile Exam Gloves, CPR Face Shield
Case Color
Clear
Case Type
Box
Kit Type
Bulk
Patient Type
Adult
Color
Clear
Material
Plastic
Standards
ANSI, OSHA
For Use With
First Aid
Product Type
CPR Mask
Number of People Served
1
Disposability
Disposable

Description

CPR Mask, Size Universal, Kit Type Bulk, Number of Components 4, 1 People Served, Case Type Box, Case Material Metal, Case Color Clear, Disposable Yes, Height 1 1/4 in, Length 4 in, Width 2 1/8 in, Includes (2) BZK Towelettes, (2) Nitrile Exam Gloves, CPR Face Shield, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.