Zoro Homepage

CPR Faceshield, Universal, Box

  • Mfr # 21-011

  • Zoro # G5076687


product price: $5.99
/ea

Key Features

Length
4 in
Height
5/8 in
Number of Components
1
People Served
1
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-011
Zoro #
G5076687
UPC #
738743210119
Country of Origin
Multiple

Dimensions

Length
4 in
Height
5/8 in
Size
Universal
Width
2 1/8 in
Overall Width
5/8 in
Overall Length
4 in
Overall Thickness
5/8 in

Details

Item
CPR Mask
Number of Components
1
People Served
1
Industry Type
Healthcare
Kit Type
Unitized
Includes
1-Way Valve
Case Material
Plastic
Disposable
Yes
Case Type
Box
Case Color
Clear
Color
Clear
Standards
ANSI, OSHA
For Use With
First Aid
Material
Plastic
Patient Type
Adult
Product Type
CPR Mask
Number of People Served
1
Disposability
Disposable

Description

CPR Mask, Size Universal, Kit Type Unitized, Number of Components 1, 1 People Served, Case Type Box, Case Material Plastic, Case Color Clear, Disposable Yes, Height 5/8 in, Length 4 in, Width 2 1/8 in, Includes 1-Way Valve, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.