Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPR Faceshield with Oneway Valve, 2 in. L

  • Mfr # M5092

  • Zoro # G1859037


product price: $7.15
/ea

Key Features

Length
2 in
Height
2 in
Width
7/8 in
Industry Type
Healthcare
Number of Components
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5092
Zoro #
G1859037
UPC #
092265509299
Country of Origin
China

Dimensions

Length
2 in
Height
2 in
Width
7/8 in
Overall Length
2 in
Overall Width
7/8 in
Overall Thickness
2 in

Details

Item
CPR Faceshield
Industry Type
Healthcare
Number of Components
1
Includes
CPR Face Shield, Key Chain
Kit Type
CPR
Disposable
Yes
People Served
1
Standards
ANSI, OSHA
Case Color
Red
Case Type
Holster
Case Material
Fabric
Patient Type
Adult
Product Type
CPR Face Shield
Number of People Served
1
Disposability
Disposable

Description

CPR Faceshield, Kit Type CPR, Number of Components 1, 1 People Served, Case Type Holster, Case Material Fabric, Case Color Red, Disposable Yes, Height 2 in, Length 2 in, Width 7/8 in, Includes CPR Face Shield, Key Chain, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.