CPR Mask, 6 Components, 4-1/4 in. L
Mfr # M573-AMBU
Zoro # G1825918
product price: $35.69
/eaKey Features
Length
4 1/4 in
Height
5 in
Number of Components
6
Includes
(2) Alcohol Prep Pads, (2) Gloves, EMT Grade CPR Mask
Disposable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M573-AMBU
Zoro #
G1825918
UPC #
092265573269
Country of Origin
China
Dimensions
Length
4 1/4 in
Height
5 in
Width
2 in
Overall Length
4 1/4 in
Overall Width
2 in
Overall Thickness
5 in
Details
Item
CPR Mask Kit
Number of Components
6
Includes
(2) Alcohol Prep Pads, (2) Gloves, EMT Grade CPR Mask
Disposable
No
Kit Type
CPR
Industry Type
Healthcare
Case Type
Clamshell
Patient Type
Adult
Product Type
CPR Mask Kit
Number of People Served
1
Disposability
Reusable
Description
CPR Mask Kit, Kit Type CPR, Number of Components 6, Case Type Clamshell, Case Material Not Applicable, Case Color Not Applicable, Disposable No, Height 5 in, Length 4 1/4 in, Width 2 in, Includes (2) Alcohol Prep Pads, (2) Gloves, EMT Grade CPR Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.