Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPR Station, Plastic Box, 20 Components, 1 People Served

  • Mfr # 9145-RC

  • Zoro # G4816655


product price: $54.49
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
20
Housing Type
Box
Includes
1-Way Valve, Antimicrobial Wipes, Biohazard Bag with Twist Tie, CPR Face Shield, Nitrile Exam Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9145-RC
Zoro #
G4816655
UPC #
092265914529
Country of Origin
United States

Dimensions

Width
3 1/4 in
Length
19 in
Height
13 3/16 in
Size
Medium
Overall Thickness
13 3/16 in

Details

Item
CPR Station
Color
White
Housing Material
Plastic
Number of Components
20
Housing Type
Box
Includes
1-Way Valve, Antimicrobial Wipes, Biohazard Bag with Twist Tie, CPR Face Shield, Nitrile Exam Gloves
Number of People Served
1
Industry Type
Healthcare
Glow-in-the-Dark
No
First Aid Kit Type
Kit
Language
English
Header
First Aid
Legend Style
Text and Symbol
Features
Cpr Station was Developed to Meet Restaurant Industry Safety Regulations in New York and Other States
Unitized
Bulk
Application
Bulk
Disposability
Reusable
Patient Type
Adult

Description

CPR Station, Size Medium, Kit Type Bulk, Number of Components 20, 10 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Height 13 3/16 in, Length 19 in, Width 3 1/4 in, Includes 1-Way Valve, Antimicrobial Wipes, Biohazard Bag with Twist Tie, CPR Face Shield, Nitrile Exam Gloves

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.