Shop FIRST AID ONLY
See all product information
Create Account
Critical Essentials Bleeding Control Kit for Limb Wounds, 8 Pieces, Plastic Bag
Mfr # 91512
Zoro # G423333584
product price:Â $53.75
/eaKey Features
Height
9 in
Includes
(1) Bleeding Control Instructions, (1) Hema-Seal Gauze Roll, (1) Marker, (2) Nitrile Exam Gloves, (1) Plastic Bag, (1) Trauma Pad, (1) Windlass Tourniquet
Number of Components
8
Depth
2 in
Housing Material
Plastic Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91512
- Zoro #
- G423333584
- UPC #
- 92265915120
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Depth
- 2 in
- Width
- 8 in
Details
- Includes
- (1) Bleeding Control Instructions, (1) Hema-Seal Gauze Roll, (1) Marker, (2) Nitrile Exam Gloves, (1) Plastic Bag, (1) Trauma Pad, (1) Windlass Tourniquet
- Number of Components
- 8
- Item
- Bleeding Control Kit
- Housing Material
- Plastic Bag
- Number of Pieces
- 8
Description
This bleeding control kit contains the critical essentials for treating limb wounds. The included windlass tourniquet empowers bystanders with the lifesaving tools to help save a life in the critical first minutes of a bleeding emergency. The clear, plastic pouch is easily identifiable, lightweight, and mobile for efficient travel to the trauma site. The critical essential kit is ideal for a supplement to a first aid kit, and for high risk environments such as workshops, construction sites, and remote worksites.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.