Deluxe Personal Safety Emergency Pack, 31 Pieces, 3.88 x 2.88 x 8.25

  • Mfr # RC-613

  • Zoro # G111451170


product price: $41.53
/ea

Key Features

Includes
(1) Bottle Emergency Drinking Water; (1) Emergency Poncho; (2) Hand Warmers; (1) Emergency Blanket; (1) Whistle with Neck Cord; (1) Light Stick; (1) N95 Mask; (5) 0.75" x 3" Plastic Adhesive-Strip Bandages; (3) 0.75" x 3" Fabric Adhesive-Strip Bandages; (5) 0.38 " x 1.5" Plastic Junior Adhesive Bandages; (1) Fabric Knuckle Bandage; (1) Fabric Fingertip Bandage, (2) BZK Antiseptic Wipes; (1) 0.5 g Triple-Antibiotic-Ointment Packet; (1) 0.9 g Hand-Sanitizer Packet; (2) Germicidal Wipes; (2) Vinyl Exam Gloves; Plastic Canister
Size
3.88" x 2.88" x 8.25"
Case
Plastic
Number of Pieces
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-613
Zoro #
G111451170
UPC #
-
Country of Origin
China

Dimensions

Size
3.88" x 2.88" x 8.25"

Details

Includes
(1) Bottle Emergency Drinking Water; (1) Emergency Poncho; (2) Hand Warmers; (1) Emergency Blanket; (1) Whistle with Neck Cord; (1) Light Stick; (1) N95 Mask; (5) 0.75" x 3" Plastic Adhesive-Strip Bandages; (3) 0.75" x 3" Fabric Adhesive-Strip Bandages; (5) 0.38 " x 1.5" Plastic Junior Adhesive Bandages; (1) Fabric Knuckle Bandage; (1) Fabric Fingertip Bandage, (2) BZK Antiseptic Wipes; (1) 0.5 g Triple-Antibiotic-Ointment Packet; (1) 0.9 g Hand-Sanitizer Packet; (2) Germicidal Wipes; (2) Vinyl Exam Gloves; Plastic Canister
Case
Plastic
Number of Pieces
31

Description

Deluxe personal preparedness pack containing a wide assortment of essential items that can be used during a catastrophic event or emergency. Includes exam-quality vinyl gloves (2), adhesive plastic bandages (5), adhesive fabric bandages (3), junior adhesive plastic bandages (5), sting-free antiseptic cleansing wipes (2), germicidal wipes (2), hand warmers (2), knuckle fabric bandage, fingertip fabric bandage, triple antibiotic ointment pack, hand sanitizer pack, emergency drinking water, emergency poncho, 38" x 60" emergency blanket, whistle with neck cord, light stick and N95 mask.


  • • One-person pack contains essential supplies for emergencies.
  • • Includes exam-quality vinyl gloves (2), adhesive plastic bandages (5), adhesive fabric bandages (3), junior adhesive plastic bandages (5).
  • • Also includes sting-free antiseptic cleansing wipes (2), germicidal wipes (2), hand warmers (2), knuckle fabric bandage, fingertip fabric bandage, triple antibiotic ointment pack, hand sanitizer pack, emergency drinking water, emergency poncho, 38" x 60" emergency blanket, whistle with neck cord, light stick and N95 mask.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.