Zoro Homepage

Disposable Gloves, Nitrile, Powder-Free, S, 4 PK, Clear

  • Mfr # FAOFAE6018

  • Zoro # G407200604


product price: $10.59
/pk 4, $2.65/ea

Key Features

Size
S
Color
Clear
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAOFAE6018
Zoro #
G407200604
UPC #
92265060189
Country of Origin
United States

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Clear
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ANSI/ISEA Z308.1-2009
Features
Germs-free; Latex-free; Powder-free; Disposable

Description

Nitrile gloves protect hands against exposure to germs and bodily fluids This refill is part of the innovative SmartCompliance Program that redefines business first aid Clearly labeled compartments create a cabinet sold separately that is easy to use and restock The disposable gloves are latexfree and powderfree One size fits most hands either right or left Gloves meet ANSIISEA Z30812009 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.