Zoro Homepage

Dressing, Sterile, White, No, Gauze, Unitized

  • Mfr # 2-014

  • Zoro # G5018571


product price: $6.19
/ea

Key Features

Color
White
Width
4 in
Material
Gauze
Length
4 yd
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-014
Zoro #
G5018571
UPC #
738743020145
Country of Origin
Multiple

Dimensions

Width
4 in
Length
4 yd
Package Height
2 1/4 in
Dressing Length
4 yd
Package Length
4 in
Package Width
3/4 in
Dressing Width
4 in

Details

Item
Compress
Color
White
Material
Gauze
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Includes
(1) 4 in Gauze Roll with Sewn In 8 x 10 in Pad, (2) Fastening Clips, (2) Nitrile Gloves
Package Type
Box
Standards
ANSI Z308.1-2015
Waterproof
No
Latex Content
Latex Free
Product Type
Compress
Includes Gloves
Gloves Included
Self-Adhesion
Not Self-Adhering
Water Resistance
Not Water Resistant
Dressing Color
White
Includes Fastener
Fastener Included
Dressing Material
Gauze
Sterility
Sterile
Compatible Manufacturer Part Number
54554, 54606, 54619, 54768-001, 54768-021-001, 59077, 59330, 59331, 6135RG, 6195RG, 90831-021-GR
Unitized
Unitized
Number of Units Included
2
Fastener Included
Clips

Description

Compress, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 2, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 54554, 54606, 54619, 54768-001, 54768-021-001, 59077, 59330, 59331, 6135RG, 6195RG, 90831-021-GR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.