Zoro Homepage

Emergency Blanket, Silver, 52In x 84In

  • Mfr # 21-005

  • Zoro # G5038591


product price: $5.19
/ea

Key Features

Includes
Aluminized Thermal Rescue Blanket
For Use With
First Aid
Industry Type
Healthcare
Blanket Color
Silver
Blanket Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-005
Zoro #
G5038591
UPC #
738743210058
Country of Origin
China

Dimensions

Blanket Width
52 in
Blanket Length
84 in

Details

Item
Rescue Blanket
Includes
Aluminized Thermal Rescue Blanket
For Use With
First Aid
Industry Type
Healthcare
Blanket Color
Silver
Blanket Material
Aluminum
Product Type
Rescue Blanket
Compatible Product Type
First Aid

Description

Rescue Blanket, Blanket Color Silver, Blanket Material Aluminum, Blanket Length 84 in, Blanket Width 52 in, Includes Aluminized Thermal Rescue Blanket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.