Zoro Homepage
This item is Discontinued.
First Aid Only Emergency Medical Kit, Red 91144

Emergency Medical Kit, Red (Discontinued)

  • Mfr # 91144
  • Zoro # G2020709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91144
Zoro #
G2020709
UPC #
92265911443
Country of Origin
Multiple

Details

Item
Bleed Control Kit
Color
Red
Number of Components
44
Product Type
Bleed Control Kit
Housing Material
Plastic

Description

Bleed Control Kit, Product Type Bleed Control Kit, Number of Components 44, Housing Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.