Zoro Homepage
This item is Discontinued.
First Aid Only Emergency Metal, 200 Person 90577

Emergency Metal, 200 Person (Discontinued)

  • Mfr # 90577
  • Zoro # G2101550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90577
Zoro #
G2101550
UPC #
092265905770
Country of Origin
United States

Dimensions

Height
26 1/2 in
Depth
6 in
Width
6 in

Details

First Aid Kit Type
Cabinet
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class B
Case Material
Metal
Material
Solid Steel
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Sufficient to Treat 200 to More People
People Served
200
People Served Per Kit
200
Number of Shelves
5
Number of Components
2129
First Aid ANSI Kit Type
I, II
Unitized
Yes
For Use With
First Aid Kit
First Aid Kit Mounting Type
Wall Mount
Includes
(40) Knuckle Fabric Bandages, (40) Fingertip Fabric Bandages, (25) Large Fingertip Fabric Bandages, (100) Plastic Bandages 3/4 in x 3 in, (50) Povidone-Iodine Infection Control Wipe, (2) Hema-Flex 5 in x 9 in Trauma Pad In 4 in x 4 in Gauze, (2) Gloves, (1) Burn Spray 4 oz, (10) Ammonia Inhalants, (250) Electrolyte Tablets, (50) Allergy Tablets, (50) Cough and Sore Throat Lozenges, (58) General First Aid Triage Pack, (48) Gauze Dressing Pads 2 in x 2 in and 3 in x 3 in, (1) Scissors, (2) Conforming Gauze Roll 2 in, (10) Nitrile Gloves, (1) Eyewash 4 oz, (1) Hand Sanitizer 4 oz, (4) Sterile Eye Pads and Strips, (2) Cold Compress 4 1/2 in x 6 in, (25) Burn Gel, (2) Burn Dressing 4 in x 4 in, (1) CPR Mask with One Way Valve, (50) BZK Antiseptic Towelettes, (25) Triple Antibiotic Ointment Packs, (1) Tri-Cut Waterproof Tape with Plastic Spool, (100) Fabric Bandages 1 in x 3 in, (1) Elastic Bandage 4 in x 5 yd, (1) Eyewash 8 oz, (16) Butterfly Closures, (1) Bandage Spray 3 oz, (1) Antiseptic Spray 4 oz, (1) Tweezers, (2) Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Sterile Gauze Bandage 4 in x 4 yd, (1) Padded Splint 4 in x 24 in, (1) Tourniquet, (1) First Aid Guide, (25) Hydrocortisone Cream 1.0%, (25) Elbow and Knee Bandages, (100) Alcohol Cleansing Pads, (100) Aspirin Tablets, (50) Non-Stick Pads 3 in x 4 in, (250) Non-Aspirin Tablets, (250) Ibuprofen, (250) Antacid Tablets, (1) Hema-Seal 4 in Major Wound Compress, (100) Cotton Tipped Applicators
Standards
2015 ANSI Class B
Kit Type
Emergency
Item
First Aid kit
Industry Type
Healthcare
Color Code
No
Color
White
Waterproof
No
Latex Content
Latex Free
People Served per Kit
200

Description

First Aid Kit, Number of Components 2129, Unitized Yes, Latex Content Latex Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.