Zoro Homepage
This item is Discontinued.
First Aid Only Emergency Paperboard, 25 Person 90582

Emergency Paperboard, 25 Person (Discontinued)

  • Mfr # 90582
  • Zoro # G2101541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90582
Zoro #
G2101541
UPC #
092265905824
Country of Origin
United States

Dimensions

Height
2 in
Depth
15.13 in
Width
8.75 in

Details

First Aid Kit Type
Refill
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Paperboard
Material
Steel
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Sufficient to Treat 25 to More People
People Served
10
People Served Per Kit
25
Industry Type
Healthcare
Number of Components
94
First Aid ANSI Kit Type
I
Unitized
Yes
Kit Type
Emergency
Color Code
No
Color
White
Item
First Aid Kit Refill
First Aid Kit Mounting Type
No Mounting
Standards
2015 ANSI Class A
Waterproof
No
For Use With
45NG97
Includes
(1) Burn Dressing 4 in x 4 in, (1) Scissors, (2) Trauma Pad 5 in x 9 in, (2) First Aid Tape 1/2 inx 5 yd, Gauze Roll 2 in x 4 yd, (3) CPR Mask, (2) Nitrile Gloves, (4) Nitrile Gloves, (4) 2 in Sterile Eyepads 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (10) Hand Sanitizer Packet, (10) BZK Antiseptic Wipe, (10) Sterile Gauze Pad 3 in x 3 in, (10) Burn Cream, (10) Antibiotic Ointment, (25) Adhesive Fabric Bandage 1 in x 3 in, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (6) Fabric Bandages 2 in x 4 in, (50) Fabric Knuckle, Fingertip Bandages, (10) Gauze Dressing Pads 3 in x 3 in
Number of Shelves
1
Latex Content
Latex Free
People Served per Kit
25
ANSI Standard
ANSI Z308.1-2015
Class
Class A

Description

First Aid Kit Refill, Number of Components 94, Unitized Yes, Latex Content Latex Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.