Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Response Bag, Fabric Bag, 224 Components, 50 People Served

  • Mfr # 91170

  • Zoro # G408578009


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Fabric
Number of Components
224
Housing Type
Bag
Includes
(10) Hand Sanitizer Packets 0.9g, (10) Nitrile Exam Gloves, (18) BZK Antiseptic Towelettes, (2) Antimicrobial wipes, (2) Biohazard Bag, (2) Burn Dressings 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) Conforming Gauze Roll 2 in, (2) CPR Face Shields, (2) First Aid Tape 1/2 inx 5 yds, (2) Germicidal Wipes 8 in x 8 in, (2) Sterile Eye Pads, (2) Triangular Bandages 40 in x 40 in x 56 in, (2) Twist Ties, (25) Antibiotic Ointment Packets 0.9g, (25) First Aid Burn Cream Packets. 0.9g, (30) Adhesive Fabric Bandages 1 in x 3 in, (30) Adhesive Plastic Bandages 3/4 in x 3 in, (32) Alcohol Wipes, (4) Sterile Gauze Pads 3 in x 3 in, (4) Trauma Pads 5 in x 9 in, Backup Tourniquet 1 in x 18 in, Biohazard Scoop, Conforming Gauze Roll 4 in, Disposable Clean-up Towel, Disposable Gown, Eye & Face Shield, Eyewash 4 ounces, First Aid Guide, Hema-Seal 8 in x 10 in Trauma Pad with Conforming Gauze Roll 4 in, Hemostatic Blood-Clotting Gauze Pad 4 in x 4 in, Padded Flexible Splint. 4.25 in x 24 in, Scissor, Spill Clean-up Powder 2 oz., Windlass Tourniquet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91170
Zoro #
G408578009
UPC #
092265911702
Country of Origin
Multiple

Dimensions

Width
14 1/2 in
Height
10 1/2 in
Depth
5 in
Housing Depth
5 in
Housing Height
10 1/2 in
Housing Width
14 1/2 in

Details

Item
Emergency Response Bag
Color
Red
Housing Material
Fabric
Number of Components
224
Housing Type
Bag
Includes
(10) Hand Sanitizer Packets 0.9g, (10) Nitrile Exam Gloves, (18) BZK Antiseptic Towelettes, (2) Antimicrobial wipes, (2) Biohazard Bag, (2) Burn Dressings 4 in x 4 in, (2) Cold Pack 4 in x 5 in, (2) Conforming Gauze Roll 2 in, (2) CPR Face Shields, (2) First Aid Tape 1/2 inx 5 yds, (2) Germicidal Wipes 8 in x 8 in, (2) Sterile Eye Pads, (2) Triangular Bandages 40 in x 40 in x 56 in, (2) Twist Ties, (25) Antibiotic Ointment Packets 0.9g, (25) First Aid Burn Cream Packets. 0.9g, (30) Adhesive Fabric Bandages 1 in x 3 in, (30) Adhesive Plastic Bandages 3/4 in x 3 in, (32) Alcohol Wipes, (4) Sterile Gauze Pads 3 in x 3 in, (4) Trauma Pads 5 in x 9 in, Backup Tourniquet 1 in x 18 in, Biohazard Scoop, Conforming Gauze Roll 4 in, Disposable Clean-up Towel, Disposable Gown, Eye & Face Shield, Eyewash 4 ounces, First Aid Guide, Hema-Seal 8 in x 10 in Trauma Pad with Conforming Gauze Roll 4 in, Hemostatic Blood-Clotting Gauze Pad 4 in x 4 in, Padded Flexible Splint. 4.25 in x 24 in, Scissor, Spill Clean-up Powder 2 oz., Windlass Tourniquet
Number of People Served
50
Application
Emergency Response
First Aid ANSI Kit Type
Type I/II
Product Type
Emergency Response Bag
Unitized
Bulk
Topical Medicinals Included
(2) Antimicrobial Wipes, (2) Germicidal Wipes, (25) Burn Cream, (32) Alcohol Wipes, (5) Hand Sanitizer, (9) BZK Wipes
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
(1) Absorbent Powder, (1) Emergency Blanket, (1) Splint, (1) Tape, (2) Biohazard Bags, (2) Cold Pack, (2) Twist Ties, Scissor
Adhesive Bandages Included
(1) Triangular Bandage, (2) Gauze Rolls, (30) Adhesive Fabric Bandages, (30) Adhesive Plastic Bandages
Applicators Included
(1) Paper Towel
Includes Medication
Medication Included
Mountable
Portable
Housing Color
Red
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(1) Face Shield, (1) Gown, (10) Nitrile Exam Gloves, (2) CPR Face Shields
Documentation Included
First Aid Guide
Miscellaneous Kit Contents Included
(10) Hand Sanitizer Packets, (18) BZK Antiseptic Towelettes, (2) CPR Face Shields, (2) Twist Ties, 2 oz Spill Clean-up Powder, 8 in x 10 in Hema-Seal, Biohazard Scoop, Disposable Clean-up Towel, Disposable Gown, Eye and Face Shield, Eyewash
ANSI Class
Class B
ANSI Standard Met
ANSI/ISEA Z308.1-2021
Wound Dressings Included
(2) Burn Dressing, (2) Cold Pack, (2) Sterile Eye Pads, (2) Triangular Bandages, (4) Sterile Gauze Pads, (4) Trauma Pads, Backup Tourniquet, Hemostatic Blood-Clotting Gauze Pad, Padded Flexible Splint, Trauma Pad with Conforming Gauze Roll, Windlass Tourniquet

Description

Emergency Response Bag, Product Type Emergency Response Bag, Application Emergency Response, Number of People Served 50, Number of Components 224, Adhesive Bandages Included (1) Triangular Bandage, (2) Gauze Rolls, (30) Adhesive Fabric Bandages, (30) Adhesive Plastic Bandages, Documentation Included First Aid Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.