Shop All First Aid Kits
First Aid Only
Empty First Aid Case, Wall Mount, Metal
Mfr # M5023
Zoro # G7092147
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle, Mounting Hardware
- Case Material Metal
- Height 10 1/2 in
- Number of Shelves 1
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # M5023
- Zoro # G7092147
- UPC # 92265502399
- Country of Origin Mexico
- Category First Aid Kits
Dimensions
Height | 10 1/2 in |
Width | 10 1/2 in |
Depth | 2 1/2 in |
Details
Includes | Handle, Mounting Hardware |
Case Material | Metal |
Number of Shelves | 1 |
Waterproof | No |
Color | White |
Mount Type | Wall Mount/Portable |
Item | Empty First Aid Case |
Description
Empty First Aid Case, Number of Shelves 1, Includes Handle, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- WORX 6.5 oz Powder Hand Cleaner Squeeze Bottle, PK 1 (11-1650-12)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (9164-RC)
- FIRST AID ONLY First Aid Kit Refill, Antacid, 2 Tablets Per Packet, 10 Packets Per Box (FAE-7003)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- First Aid Only First Aid Kits