Shop All Hand Soaps
Worx
6.5 oz Powder Hand Cleaner Squeeze Bottle, PK 1
Mfr # 11-1650-12
Zoro # G4556797
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series None
- Application Hand Cleansing
- Packaging Type Squeeze Bottle
- Formula Powder
- Green Certification or Other Recognition Green Seal Certified
Product Information
- Brand Worx
- MFR # 11-1650-12
- Zoro # G4556797
- UPC # 621749001846
- Country of Origin United States
- Category Hand Soaps
Dimensions
Size | 6.5 oz |
Container Size | 6.5 oz |
Details
Description
Hand Cleaner, Color Green, Form Powder, Product Type Hand Cleaner, Series Not Applicable, Container Size 6.5 oz, Container Type Squeeze Bottle, Fragrance Juniper-Berry, Hygiene Properties Biodegradable, Formula Powder, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards ISO 9001:2015, Application Hand Cleansing, NSF Rating E1, Removes Grime, Features 150 Hand Washes in Every Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAND-E Navy Blue Underpads 17 x 24 10 Pack Highly Absorbent 10PK (HND-82127)
- FABRICATION ENTERPRISES TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6 (265441)
- MEDI-FIRST Self Adherent Medi-Rip, 3" (63101)
- HONEYWELL Hand Cream, 4 Oz, PK24 (270104)
- WORX Hand Cleaner, GRN, 3 lb, Juniper-Berry (11-2300)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (KCL1G)
- GEMPLERS Citra Clean Waterless Hand Cleaners (440 PINTS P/L)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (338709)
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- Worx Hand Soaps