Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empty First Aid Kit, 1 Shelf, 5.25"H, WHT

  • Mfr # 91105

  • Zoro # G9684532


product price: $56.49
/ea

Key Features

Color
White
Housing Material
Plastic
Includes
Pair of Keys
Width
9 3/4 in
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91105
Zoro #
G9684532
UPC #
092265911054
Country of Origin
Multiple

Dimensions

Width
9 3/4 in
Height
5 1/4 in
Depth
15 1/2 in

Details

Item
Empty First Aid Kit
Color
White
Housing Material
Plastic
Includes
Pair of Keys
First Aid Kit Mounting Type
Wall Mount
Number of Shelves
1
For Use With
Industrial First Aid Kits
Waterproof
No
Housing Color
White
Water Resistance
Not Water Resistant
Locking
Lockable
Includes Mounting Hardware
Hardware Included
Number of Keys Included
2
Mountable
Wall Mount

Description

Empty First Aid Kit, Overall Height 5 1/4 in, Overall Width 9 3/4 in, Overall Depth 15 1/2 in, Housing Color White, Housing Material Plastic, Mountable Wall Mount, Number of Shelves 1, Includes Mounting Hardware Hardware Included, Locking Lockable, Includes Pair of Keys, Number of Keys Included 2, Number of Wheels Not Applicable, Product Type Empty First Aid Kit, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.