Zoro Homepage

Empty First Aid Kit Housing, White

  • Mfr # 91542

  • Zoro # G212751070


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Overall Depth
9 1/4 in
Number of Shelves
0
Overall Width
16 in
Overall Height
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91542
Zoro #
G212751070
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
9 1/4 in
Overall Width
16 in
Overall Height
18 5/8 in

Details

Item
Empty First Aid Kit Housing
Housing Material
Metal
Number of Shelves
0
Mountable
Wall Mount
Compatible Manufacturer Part Number
91520, 91539
Water Resistance
Not Water Resistant
Number of Drawers
0
Housing Color
White
Includes Mounting Hardware
Hardware Not Included
Number of Compartments
1
Number of Wheels
0
Closure
Clasp
Includes Handle
No Handle
Number of Keys Included
0
Product Type
Empty First Aid Kit
Locking
Not Lockable

Description

Empty First Aid Kit Housing, Overall Height 18 5/8 in, Overall Width 16 in, Overall Depth 9 1/4 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 0, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Closure Clasp, Compatible Grainger Part Number 817JR7, Compatible Manufacturer Part Number 91520, 91539, Drawer Material Not Applicable, Includes Handle No Handle, Number of Drawers 0, Number of Keys Included 0, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.