Zoro Homepage

Empty First Aid Kit Housing, White

  • Mfr # 91544

  • Zoro # G512751107


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Number of Shelves
0
Overall Depth
16 in
Overall Width
8 7/8 in
Overall Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91544
Zoro #
G512751107
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
16 in
Overall Width
8 7/8 in
Overall Height
8 3/8 in

Details

Item
Empty First Aid Kit Housing
Housing Material
Metal
Number of Shelves
0
Compatible Manufacturer Part Number
91519, 91540
Water Resistance
Not Water Resistant
Mountable
Wall Mount
Number of Drawers
0
Number of Wheels
0
Closure
Clasp
Locking
Not Lockable
Includes Handle
No Handle
Product Type
Empty First Aid Kit
Number of Keys Included
0
Number of Compartments
1
Includes Mounting Hardware
Hardware Not Included
Housing Color
White

Description

Empty First Aid Kit Housing, Overall Height 8 3/8 in, Overall Width 8 7/8 in, Overall Depth 16 in, Housing Color White, Housing Material Metal, Mountable Wall Mount, Number of Shelves 0, Includes Mounting Hardware Hardware Not Included, Locking Not Lockable, Closure Clasp, Compatible Grainger Part Number 817JR6, Compatible Manufacturer Part Number 91519, 91540, Drawer Material Not Applicable, Includes Handle No Handle, Number of Drawers 0, Number of Keys Included 0, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.