EMT Utility Scissors, Silver, 4-1/2 in. L
Mfr # 730018
Zoro # G1859028
product price: $8.59
/eaKey Features
Color
Silver
Length
4-1/2"
Blade End Style
Rounded
Overall Length
4 1/2 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730018
Zoro #
G1859028
UPC #
092265730181
Country of Origin
Multiple
Dimensions
Length
4-1/2"
Overall Length
4 1/2 in
Details
Item
EMT Utility Scissors
Color
Silver
Blade End Style
Rounded
Blade Material
Steel
Industry Type
Healthcare
Handle Material
Plastic
Disposable
No
Disposability
Reusable
Product Type
Scissors
Blade End Type
Rounded
Description
EMT Utility Scissors, Overall Length 4 1/2 in, Color Silver, Blade End Style Rounded, Blade Material Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.