Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Care Kit, Fabric 5 Components, 1 People Served

  • Mfr # 3019

  • Zoro # G7586923


product price: $9.29
/ea

Key Features

Color
Red
Housing Material
Fabric
Number of Components
5
Includes
1 oz Eyewash, (2) Eye Pads, 2 in Roll Gauze, First Aid Tape Roll
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019
Zoro #
G7586923
UPC #
738743030199
Country of Origin
United States

Dimensions

Width
2 in
Height
3.75 in
Depth
2.75 in
Housing Height
3 3/4 in
Housing Width
2 in
Housing Depth
2 3/4 in

Details

Item
Eye Care Kit
Color
Red
Housing Material
Fabric
Number of Components
5
Includes
1 oz Eyewash, (2) Eye Pads, 2 in Roll Gauze, First Aid Tape Roll
Number of People Served
1
Standards
OSHA Compliant
First Aid Kit Type
Kit
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Shelves
1
Waterproof
No
Unitized
Bulk
First Aid Kit Mounting Type
Portable
Industry Type
Healthcare
For Use With
Emergency
Latex Content
Latex Free
Number of Pockets
0
Application
General Purpose
ANSI Standard Met
Not ANSI Compliant
Includes Medication
No Medication Included
Color Coded
Not Color Coded
Housing Color
Red
Adhesive Bandages Included
No Adhesive Bandages
Topical Medicinals Included
Eyewash
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Not Water Resistant
Wound Dressings Included
Gauze Roll, Tape, (2) Eye Pads
Mountable
Portable

Description

Eye Care Kit, Product Type Eye Care Kit, Application General Purpose, Number of People Served 1, Number of Components 5, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, (2) Eye Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.