Zoro Homepage
This item is Discontinued.
First Aid Only Eye Drops, Blister, 0.06mL, PK32 M796-THERAGR

Eye Drops, Blister, 0.06mL, PK32 (Discontinued)

  • Mfr # M796-THERAGR
  • Zoro # G1825960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M796-THERAGR
Zoro #
G1825960
UPC #
058790000328
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
0.002 oz
Size
0.06mL

Details

Application - First Aid and Wound Care
Eye Drops
Item
Eye Drops
Item - First Aid and Wound Care
Eye Drops
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Box, Single Use Dispensers
Count - First Aid and Wound Care
1
Includes
(32) Eye Drop Vials
Package Type
BOX
Application
Eye Drops
Industry Type
Healthcare
Formula
0.25% Sodium Carboxymethylcellulose

Description

Eye Drops, Size 0.06mL, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.