Eye Magnet, Silver, SS, Width: 3/10 in
Mfr # 17-100
Zoro # G5083556
product price: $15.49
/eaKey Features
Color
Silver
Overall Length
4 3/8 in
Material
Stainless Steel
Industry Type
Healthcare
For Use With
First Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17-100
Zoro #
G5083556
UPC #
738743171007
Country of Origin
Multiple
Dimensions
Overall Length
4 3/8 in
Height
3/10 in
Length
4 3/8 in
Width
3/10 in
Overall Height
5/16 in
Overall Width
5/16 in
Details
Item
Eye Magnet
Color
Silver
Material
Stainless Steel
Industry Type
Healthcare
For Use With
First Aid
Includes
Loop Handle
Disposable
No
Product Type
Eye Magnet
Disposability
Reusable
Description
Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, Height 3/10 in, Length 4 3/8 in, Width 3/10 in, For Use With First Aid, Includes Loop Handle
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.