Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Pads, Includes 4 Eye Pads/8 Strips

  • Mfr # 7-002

  • Zoro # G9511747


product price: $4.19
/ea

Key Features

Color
White
Width
1 3/4 in
Material
Cotton
Length
2 3/4 in
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-002
Zoro #
G9511747
UPC #
738743070027
Country of Origin
Korea, Republic of

Dimensions

Width
1 3/4 in
Length
2 3/4 in
Dressing Length
2 3/4 in
Package Width
5/8 in
Package Height
2 1/8 in
Dressing Width
1 3/4 in
Package Length
4 in

Details

Item
Eye Pads and Adhesive Strips
Color
White
Material
Cotton
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Standards
ANSI Z308.1-2015
Package Type
Box
Waterproof
No
Includes
(4) Eye Pads, (4) Adhesive Strips
Latex Content
Latex Free
Product Type
Eye Pad and Adhesive Strips
Sterility
Sterile
Dressing Material
Cotton
Dressing Color
White
Unitized
Unitized
Self-Adhesion
Not Self-Adhering
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Number of Units Included
8
Fastener Included
Fastener Not Included

Description

Eye Pads and Adhesive Strips, Dressing Length 2 3/4 in, Dressing Width 1 3/4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 8, Package Height 2 1/8 in, Package Width 5/8 in, Package Length 4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.