Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash Station, Clear

  • Mfr # 91552

  • Zoro # G416314002


product price: $39.49
/ea

Key Features

Topical Medicinals Included
(2) 16 oz Eyewash Bottles
Number of Components
6
Latex Content
Latex Free
Application
Vehicle
Includes Housing
Housing Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91552
Zoro #
G416314002
UPC #
-
Country of Origin
United States

Dimensions

Bottle Size
16 oz
Housing Width
13 in
Housing Height
11 1/2 in
Housing Depth
4 in

Details

Topical Medicinals Included
(2) 16 oz Eyewash Bottles
Number of Components
6
Latex Content
Latex Free
Application
Vehicle
Includes Housing
Housing Included
Color
Clear
Includes Medication
No Medication Included
For Use With
Eyewash
Number of Bottles Included
2
ANSI Type
Not ANSI Compliant
Wound Dressings Included
(1) Eye Pad & Strip, (2) 16oz Eyewash
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Number of People Served
24
Unitized
Unitized
Miscellaneous Kit Contents Included
(4) Eye Pads
Housing Type
Box
Housing Material
Plastic
Mountable
Portable
Number of Pockets
1
Includes
(2) 16 oz Eyewash Bottles, (4) Eye Pads
Item
Eye Wash Station
Standards
Non ANSI Compliant
Product Type
Eye Care Kit
Water Resistance
Water Resistant
Housing Style
Closed
Included Media
Media Included
Housing Included
Yes
Housing Capacity
2
Sub-Brand
PHYSICIANSCARE

Description

Eye Wash Station, Bottle Size 16 oz, For Use With Eyewash, Housing Capacity 2, Housing Depth 4 in, Housing Height 11 1/2 in, Housing Width 13 in, Housing Material Plastic, Housing Style Closed, Included Media Media Included, Includes (2) 16 oz Eyewash Bottles, (4) Eye Pads, Number of Bottles Included 2, Sub-Brand PHYSICIANSCARE, Color Clear, Housing Included Yes, Standards Non ANSI Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.