Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Station in White

  • Mfr # 711004

  • Zoro # G5083495


product price: $55.59
/ea

Key Features

Height
4 in
Width
19 in
Color
White
Includes
(2) 16 oz Eyewash Bottles
Bottle Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711004
Zoro #
G5083495
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
19 in
Bottle Size
16 oz
Depth
13 in
Housing Height
4 in
Housing Width
19 in
Housing Depth
13 in

Details

Item
Single Use Eyewash Station
Color
White
Includes
(2) 16 oz Eyewash Bottles
Shelf Life
1 yr
Number of Bottles Included
2
Housing Included
Yes
Housing Capacity
2

Description

Single Use Eyewash Station, Bottle Size 16 oz, Housing Capacity 2, Housing Depth 13 in, Housing Height 4 in, Housing Width 19 in, Includes (2) 16 oz Eyewash Bottles, Number of Bottles Included 2, Shelf Life 1 yr, Color White, Housing Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.