Zoro Homepage

Facial Burn Dressing, White, 16"L, 12"W

  • Mfr # 91318

  • Zoro # G504946634


product price: $20.59
/ea

Key Features

Color
White
Width
16 in
Material
Gauze
Length
12 in
Product Type
Facial Burn Dressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91318
Zoro #
G504946634
UPC #
092265913188
Country of Origin
Egypt

Dimensions

Width
16 in
Length
12 in
Package Height
1/4 in
Package Length
9 1/2 in
Dressing Length
16 in
Package Width
10 1/2 in
Dressing Width
12 in

Details

Item
Facial Burn Dressing
Color
White
Material
Gauze
Product Type
Facial Burn Dressing
Package Type
Packet
Sterile/Non-Sterile
Sterile
Includes
(1) Burn dressing
Waterproof
Yes
Self-Adhesion
Not Self-Adhering
Sterility
Sterile
Dressing Material
Gauze
Fastener Included
Fastener Not Included
Includes Fastener
No Fastener
Number of Units Included
1
Standards
ANSI/ISEA Z308.1-2015
Unitized
Unitized
Latex Content
Latex Free
Water Resistance
Waterproof
Dressing Color
White

Description

Facial Burn Dressing, Dressing Length 16 in, Dressing Width 12 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1/4 in, Package Width 10 1/2 in, Package Length 9 1/2 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.