Zoro Homepage

Finger Cots, Nitrile, 0.09 mm Thickness, Blue, Universal, 24 PK

  • Mfr # 90377

  • Zoro # G5414954


product price: $4.69
/pk 24, $0.20/ea

Key Features

Color
Blue
Length
2 3/4 in
Size
Universal
Material
Nitrile
Thickness
0.09 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90377
Zoro #
G5414954
UPC #
073577903777
Country of Origin
Multiple

Dimensions

Length
2 3/4 in
Size
Universal
Thickness
0.09 mm

Details

Item
Finger Cots
Color
Blue
Material
Nitrile
Application
Made to protect finger wounds and to provide for static free touch. Their smooth surface makes them ideal for all types of applications, such as applying ointment to a minor wound or reducing the risk of contamination and infection.
Standards
ASTM D3772-15
Latex-Free
Latex-Free
Silicone-Free
Silicone-Free
Finger Cot Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

Finger Cots, Latex-Free Latex-Free, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Finger Cot Material Nitrile, Color Blue, Length 2 3/4 in, Size Universal, Thickness 0.09 mm, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.