Shop FIRST AID ONLY
See all product information
Create Account
Fingertip Bandage, Fabric, 2inL, PK40
- Mfr # G126
- Zoro # G9509184
product price:Â
$
4.89
/pk of 40, $0.12/ea
Key Features
Bandage Color
Beige
Water Resistant/Waterproof
None
Package Type
Box
For Use With
First Aid Kits, Wound Care
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G126
- Zoro #
- G9509184
- UPC #
- 092265071260
- Country of Origin
- China
- Bandage Color
- Beige
- Water Resistant/Waterproof
- None
- Package Type
- Box
- For Use With
- First Aid Kits, Wound Care
- Waterproof
- No
- Item - Adhesive Bandages
- Fingertip Bandages
- Bandage Material
- Fabric
- Color
- Beige
- Bandages Included
- 40
- Item
- Adhesive Bandage
- Material
- Fabric
- Includes
- (40) Fingertip Bandage
- Metal Detectable
- Not Metal Detectable
- Latex Content
- Latex Free
- Industry Type
- Healthcare
- Standards
- ANSI Z308.1-2015
- Number of Bandages Included
- 40
- Unitized
- Unitized
- Sterility
- Sterile
- Water Resistance
- Not Water Resistant
- Bandage Shape
- Fingertip
- Product Type
- Fingertip Bandages
- Compatible Manufacturer Part Number
- 249-O/P, 90576, 90577
Dimensions
- Width
- 2 in
- Length
- 1 3/4 in
- Package Length
- 3 1/4 in
- Bandage Length
- 2 in
- Bandage Width
- 1 3/4 in
- Package Height
- 3 1/2 in
- Package Width
- 2 1/2 in
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 40, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 249-O/P, 90576, 90577, Compatible Grainger Part Number 488G79, Package Length 3 1/4 in, Package Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.