Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fingertip Bandage, Fabric, PK25

  • Mfr # G128

  • Zoro # G0965036


product price: $3.89
/pk 25, $0.16/ea

Key Features

Bandage Color
Beige
Water Resistant/Waterproof
None
Bandage Material
Fabric
Waterproof
No
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G128
Zoro #
G0965036
UPC #
092265071284
Country of Origin
China

Dimensions

Width
1 3/4 in
Length
2 in
Package Width
1 5/8 in
Bandage Width
1 3/4 in
Bandage Length
2 in
Package Height
4 in
Package Length
3 1/4 in

Details

Bandage Color
Beige
Water Resistant/Waterproof
None
Color
Beige
Bandage Material
Fabric
Waterproof
No
Industry Type
Healthcare
Metal Detectable
Not Metal Detectable
Material
Fabric
Includes
(25) Fingertip Bandage
Bandages Included
25
Item
Adhesive Bandage
Item - Adhesive Bandages
Fingertip Bandages
Package Type
Box
Latex Content
Latex Free
Standards
ANSI Z308.1-2015
Sterility
Sterile
Number of Bandages Included
25
Water Resistance
Not Water Resistant
Unitized
Unitized
Product Type
Fingertip Bandages
Compatible Manufacturer Part Number
249-O/P, 6155, 6175, 90577
Bandage Shape
Fingertip

Description

Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Fingertip, Bandage Width 1 3/4 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 249-O/P, 6155, 6175, 90577, Compatible Grainger Part Number 31DK03, 31DK04, 488G79, Package Length 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.