Fingertip Fabric Adhesive Bandages, 40, 2.50in Width x 3.25in Length, White, Fabric, 1 Box
- Mfr # G126
- Zoro # G523364372
product price:Â
$
7.65
/ea
Sold in multiples of 2 for
$15.30
Key Features
Number of Pieces
40
Length
3-1/4 in
Features
Flexible, Latex-free
Application
Wound
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G126
- Zoro #
- G523364372
- UPC #
- 92265071260
- Country of Origin
- China
- Number of Pieces
- 40
- Features
- Flexible, Latex-free
- Application
- Wound
- Color
- White
- Material
- Fabric
- Item
- Adhesive Bandage
Dimensions
- Length
- 3-1/4 in
- Width
- 2-1/2 in
Description
Unique shape wraps comfortably and securely around fingertip, Flexible fabric stretches as you stretch to prevent peeling away, Sterilized packaging minimizes possibility of infection, Convenient dispenser box allows fast, simple access when needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.