First Aid Blanket Refill/Upgrade
Mfr # 91354
Zoro # G206006346
product price: $2.45
/eaKey Features
Number of Components
1
Width
0.75 in
Package Type
Bag
First Aid Kit Application
SmartCompliance Refill
Case Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91354
Zoro #
G206006346
UPC #
-
Country of Origin
China
Dimensions
Width
0.75 in
Depth
4 in
Height
3 in
Tool Length
84 in
Tool Width
52 in
Details
Item
First Aid Blanket Refill/Upgrade
Number of Components
1
Package Type
Bag
First Aid Kit Application
SmartCompliance Refill
Case Material
Cardboard
Waterproof
No
First Aid Kit Mounting Type
No Mounting
Latex Content
Latex Free
Standards
ANSI Z308.1-2021
Unitized
Unitized
Product Type
First Aid Blanket Refill/Upgrade
Compatible Manufacturer Part Number
52007-021, 52013-021, 52155, 5470-021, 74600-021, 90831-021, 91132-021
Description
First Aid Blanket Refill/Upgrade, Unitized Unitized, Compatible Grainger Part Number 796CD0, 796CD2, 796J66, 796J68, 796J81, 796J89, 797LN9, Compatible Manufacturer Part Number 52007-021, 52013-021, 52155, 5470-021, 74600-021, 90831-021, 91132-021, Standards ANSI Z308.1-2021, Latex Content Latex Free, Product Type First Aid Blanket Refill/Upgrade, Color Not Applicable, Tool Length 84 in, Tool Width 52 in, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.