Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90732
Zoro #
G3233190
UPC #
092265907323
Country of Origin
Multiple
Dimensions
Height
23 in
Width
5.5 in
Depth
16.5 in
Length
16.5"
Description
First Aid Cabinet, Number of Components 909, Standards ANSI Z308.1-2015
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.