Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Fabric 24 Components, 5 People Served

  • Mfr # 3022

  • Zoro # G6087252


product price: $11.15
/ea

Key Features

Color
Red
Housing Material
Fabric
Number of Components
24
Includes
(2) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) Burn Cream Packets, (2) Triple Antibiotic Packets, (5) 1 in x 3 in Adhesive Bandages, 2 in Roll Gauze, First Aid Tape Roll, Fingertip Bandage, Knuckle Bandage, (4) Junior Bandages, (2) Nitrile Gloves
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3022
Zoro #
G6087252
UPC #
738743030229
Country of Origin
United States

Dimensions

Width
2 in
Height
3.75 in
Depth
2.75 in
Housing Width
2 in
Housing Height
3 3/4 in
Housing Depth
2 3/4 in

Details

Item
First Aid Kit and Housing
Color
Red
Housing Material
Fabric
Number of Components
24
Includes
(2) BZK Antiseptic Wipes, (2) Alcohol Wipes, (2) Burn Cream Packets, (2) Triple Antibiotic Packets, (5) 1 in x 3 in Adhesive Bandages, 2 in Roll Gauze, First Aid Tape Roll, Fingertip Bandage, Knuckle Bandage, (4) Junior Bandages, (2) Nitrile Gloves
Number of People Served
5
Standards
OSHA Compliant
Unitized
Bulk
First Aid Kit Type
Kit
Number of Shelves
1
Waterproof
No
First Aid Kit Mounting Type
Portable
Industry Type
Healthcare
For Use With
Emergency
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Latex Free
Number of Pockets
0
Application
General Purpose
Color Coded
Not Color Coded
PPE and Disposal Equipment Included
(2) Nitrile Gloves
Topical Medicinals Included
(2) Alcohol Wipes, (2) BZK Wipes, (2) Burn Cream Packets, (2) Triple Antibiotic Packets
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
Housing Included
Housing Color
Red
Adhesive Bandages Included
(9) Bandages, Fingertip Bandage, Knuckle Bandage
ANSI Standard Met
Not ANSI Compliant
Water Resistance
Not Water Resistant
Mountable
Portable
Wound Dressings Included
Gauze Roll, Tape

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 24, Number of Pockets 0, Adhesive Bandages Included (9) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Alcohol Wipes, (2) BZK Wipes, (2) Burn Cream Packets, (2) Triple Antibiotic Packets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.