Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, 25-Person ANSI Compliant, Plastic

  • Mfr # 06090

  • Zoro # G008826180


product price: $21.99
/ea

Key Features

Width
7-1/2 in
Height
4-1/2 in
Depth
2-3/4 in
Net Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06090
Zoro #
G008826180
UPC #
738743060905
Country of Origin
United States

Dimensions

Width
7-1/2 in
Height
4-1/2 in
Depth
2-3/4 in

Details

Item
First Aid Kit
Net Weight
1.8

Description

  • 6 Packets of burn cream
  • 6 Packets of triple antibiotic ointment
  • 10 Antiseptic wipes
  • 2 x 3 Woven patch
  • 1/2W Adhesive tape roll
  • 5 x 9 Wound pad
  • 1 Triangular bandage
  • 2 Pairs of exam gloves
  • 4 3 x 3 Sterile gauze pads
  • 32 Adhesive strips
  • 1 Instant cold pack
  • 1 First Aid guide
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.