Zoro Homepage

First Aid Kit, 272-Piece, Multi-Color

  • Mfr # 91300

  • Zoro # G414657569


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91300
Zoro #
G414657569
UPC #
92265913003
Country of Origin
China

Description

First Aid Only First Aid Kit, Specifications: 50 Person, Multi-Color, Number of Pieces: 272, Includes: 60 3/4 x 3 in Adhesive Plastic Bandages, 20 1 x 3 in Adhesive Plastic Bandages, 50 3/8 x 1-1/2 in Adhesive Plastic Bandages, 3 Knuckle Fabric Bandages, 10 Fingertip Fabric Bandages, 18 Butterfly Closures, 36 Alcohol Wipes, 3 0.9 g Antibiotic Ointment Packets, 6 BZK Antiseptic Towelettes, 1 4 x 5 in Cold Pack, 2 2 in Conforming Gauze Roll, 10 3 in Cotton Tipped Applicators, 3 Finger Splint/Tongue Depressor, 3 0.9 g First Aid/Burn Cream Packets, 1 First Aid Guide/Accident Report Form, 2 1/2 in x 5 yd First Aid Tape, 4 Nitrile Exam Gloves, 10 2 x 2 in Sterile Gauze Pads, 4 4 x 4 in Sterile Gauze Pads, 4 Sting Relief Wipes, 1 5 x 9 in Trauma Pads, 1 40 x 40 x 56 in Triangular Bandage, 2 Sterile Eye Pads, 36 Alcohol Wipes, 4 Antacid Tablets, 4 Aspirin Tablets, 4 Extra-Strength Non-Aspirin Tablets, 1 Tweezers, 1 Scissors and 1 1 x 18 in Rubber Tourniquet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.