Zoro Homepage

First Aid Kit and Housing, Fabric 199 Components, 25 People Served

  • Mfr # FAO-432/LAB07

  • Zoro # G4146116


product price: $25.19
/ea

Key Features

Color
Blue
Housing Material
Fabric
Number of Components
199
Includes
(50) 3/4 in x 3 in Adhesive Plastic Bandages, (10) 3/4 in x 3 in Fabric Bandages, (20) 1 in x 3 in Adhesive Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (20) 3/8 in x 1-1/2 in Junior Plastic Bandages, (12) 7/8 in Spot Plastic Bandages, (5) Butterfly Wound Closures, (10) 2 in x 2 in Gauze Dressing Pads, (2) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) 6 in x 11/16 in Finger Splint, (1) Emergency Blanket, (10) 3 in Cotton Tipped Applicators, (2) Exam Quality Gloves, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAO-432/LAB07
Zoro #
G4146116
UPC #
092265324328
Country of Origin
United States

Dimensions

Width
2.5 in
Length
8-1/4"
Height
6 in
Depth
8.25 in
Housing Height
6 in
Housing Width
2 1/2 in
Housing Depth
8 1/4 in

Details

Item
First Aid Kit and Housing
Color
Blue
Housing Material
Fabric
Number of Components
199
Includes
(50) 3/4 in x 3 in Adhesive Plastic Bandages, (10) 3/4 in x 3 in Fabric Bandages, (20) 1 in x 3 in Adhesive Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (20) 3/8 in x 1-1/2 in Junior Plastic Bandages, (12) 7/8 in Spot Plastic Bandages, (5) Butterfly Wound Closures, (10) 2 in x 2 in Gauze Dressing Pads, (2) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) 6 in x 11/16 in Finger Splint, (1) Emergency Blanket, (10) 3 in Cotton Tipped Applicators, (2) Exam Quality Gloves, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Type
Kit
First Aid Kit Mounting Type
Portable
Glow-in-the-Dark
No
Features
Fabric Zip Pouch With Easy Access, Clear Pockets for Supplies. Contains Essential First Aid Supplies for Use At Home, in the Car or Outdoors
Subject Matter
Health and Safety
Language
English
Unitized
Bulk
Number of Shelves
1
Industry Type
Healthcare
Header
First Aid
Waterproof
No
Latex Content
Latex Free
Application
Car; Home
Number of Pockets
10
Applicators Included
(10) Cotton Swabs
Mountable
Portable
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(2) Nitrile Gloves
Oral and Inhalant Medicinals Included
(2) Aspirins, (2) Ibuprofen, (4) Non-Aspirin Pain Relievers
Housing Color
Blue
Wound Dressings Included
Cold Pack, Eye Pad, Finger Splint, Tape, Trauma Pad, (12) Gauze Pads
Includes Medication
Medication Included
Adhesive Bandages Included
(12) Patch Bandages, (5) Butterfly Wound Closures, (8) Fingertip Bandages, (8) Knuckle Bandages, (101) Bandages
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
Burn Relief Packet, (12) BZK Wipes, (4) Antibiotic Ointments, (8) Alcohol Pads
Color Coded
Not Color Coded
Water Resistance
Not Water Resistant
Documentation Included
First Aid Guide
Tools Included
Emergency Blanket, Tweezer

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 25, Number of Components 199, Number of Pockets 10, Adhesive Bandages Included (12) Patch Bandages, (5) Butterfly Wound Closures, (8) Fingertip Bandages, (8) Knuckle Bandages, (101) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Eye Pad, Finger Splint, Tape, Trauma Pad, (12) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.