Zoro Homepage

First Aid Kit and Housing, Metal 100 Components, 25 People Served

  • Mfr # 280-U/FAO

  • Zoro # G1825857


product price: $72.55
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
100
Includes
(1) 3/4 inx3 in Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandages, 5/bx, (1) Medium Butterfly Wound Closures, 10/bx, (1) 5 inx9 in Trauma Pad, 1/bx, (1) 2 in Conforming Gauze Roll Bandages, 2/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Insect Sting Relief Pads, 10/bx, (1) 4 inx5 in Instant Cold Compress, 1/bx, (1) 1 CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 2/bx, (1) 4-1/2 in Scissors, Nickel Plated, (1) First Aid Guide
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-U/FAO
Zoro #
G1825857
UPC #
092265280983
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in
Depth
2.38 in
Housing Width
9 in
Housing Depth
2 3/8 in
Housing Height
6 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
100
Includes
(1) 3/4 inx3 in Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandages, 5/bx, (1) Medium Butterfly Wound Closures, 10/bx, (1) 5 inx9 in Trauma Pad, 1/bx, (1) 2 in Conforming Gauze Roll Bandages, 2/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Insect Sting Relief Pads, 10/bx, (1) 4 inx5 in Instant Cold Compress, 1/bx, (1) 1 CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 2/bx, (1) 4-1/2 in Scissors, Nickel Plated, (1) First Aid Guide
Number of People Served
25
Standards
OSHA Compliant
Unitized
Bulk
First Aid Kit Mounting Type
Portable, Wall Mount
Features
Weatherproof Case Comes With a Carrying Handle and is Wall Mountable, Contents Meet Osha Compliance and are Sufficient to Treat 25 People
Glow-in-the-Dark
No
Industry Type
Healthcare
First Aid Kit Type
Kit
Waterproof
No
Number of Shelves
1
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Latex Free
Number of Pockets
0
Application
Lifeguard
Includes Housing
Housing Included
Housing Color
White
Topical Medicinals Included
(10) BZK Wipes, (10) Sting Relief Wipes, (12) Triple Antibiotic Ointments
PPE and Disposal Equipment Included
CPR Mask, (6) Nitrile Gloves
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(10) Butterfly Wound Closures, (16) Bandages, (6) Bandages, (9) Knuckle & Fingertip Bandages
ANSI Standard Met
Not ANSI Compliant
Tools Included
Scissors, Tweezer
Wound Dressings Included
Cold Pack, Trauma Pad, (2) Gauze Rolls
Documentation Included
First Aid Guide
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
Mountable
Portable, Wall Mount
Color Coded
Not Color Coded

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Lifeguard, Number of People Served 25, Number of Components 100, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (16) Bandages, (6) Bandages, (9) Knuckle & Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Trauma Pad, (2) Gauze Rolls, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.