Zoro Homepage

First Aid Kit and Housing, Metal 114 Components, 25 People Served

  • Mfr # 90672

  • Zoro # G4448179


product price: $54.39
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
114
Includes
Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90672
Zoro #
G4448179
UPC #
092265906722
Country of Origin
United States

Dimensions

Width
2.38 in
Height
6 in
Depth
9 in
Housing Depth
9 1/16 in
Housing Height
6 in
Housing Width
2 3/8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 114, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Trauma Pads, (6) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Eye Pad, Strip, Tape, Triangular Bandage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.