Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Metal 180 Components, 75 People Served

  • Mfr # 260-U/FAO

  • Zoro # G1859125


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Metal
Number of Components
180
Includes
(3) 3/4 inx3 in Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandages, 5/bx, (10) 2 inx3 in Non-stick Pads, (1) 2 inx2 in Gauze Dressing Pads, 6/bx, (1) 4 inx4 in Gauze Dressing Pads, 4/bx, (1) 2 in Conforming Gauze Roll Bandages, 2/bx, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) Aspirin Tablets, (10) 2-pks, (1) Alcohol Cleansing Pads, 10/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Burn Relief Packs, 6/bx, (1) Povidone-Iodine Infection Control Wipes, 10/bx, (1) 1/2 inx10 yd First Aid Tape Roll, 2/bx, (1) 4 inx5 in Instant Cold Compress, 1/bx, (1) Burn Relief, 4 oz Plastic Bottle, (2) Sterile Eye Pads, (1) 1 oz Eye Wash, 1/2 inx5 yd First Aid Tape Roll, 1/bx, (1) CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 4/bx, (1) Nickel Plated Scissors 4-1/2 in, (1) 4 in Plastic Tweezers, (1) First Aid Guide
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260-U/FAO
Zoro #
G1859125
UPC #
092265260978
Country of Origin
United States

Dimensions

Width
10.5 in
Height
10 in
Depth
2.5 in
Housing Height
10 in
Housing Depth
2 1/2 in
Housing Width
10 1/2 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Metal
Number of Components
180
Includes
(3) 3/4 inx3 in Adhesive Plastic Bandages, 25/bx, (5) Knuckle, (5) Large Fingertip Fabric Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandages, 5/bx, (10) 2 inx3 in Non-stick Pads, (1) 2 inx2 in Gauze Dressing Pads, 6/bx, (1) 4 inx4 in Gauze Dressing Pads, 4/bx, (1) 2 in Conforming Gauze Roll Bandages, 2/bx, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) Aspirin Tablets, (10) 2-pks, (1) Alcohol Cleansing Pads, 10/bx, (1) BZK Antiseptic Towelettes, 18/bx, (1) Triple Antibiotic Ointment Packs, 10/bx, (1) Burn Relief Packs, 6/bx, (1) Povidone-Iodine Infection Control Wipes, 10/bx, (1) 1/2 inx10 yd First Aid Tape Roll, 2/bx, (1) 4 inx5 in Instant Cold Compress, 1/bx, (1) Burn Relief, 4 oz Plastic Bottle, (2) Sterile Eye Pads, (1) 1 oz Eye Wash, 1/2 inx5 yd First Aid Tape Roll, 1/bx, (1) CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 4/bx, (1) Nickel Plated Scissors 4-1/2 in, (1) 4 in Plastic Tweezers, (1) First Aid Guide
Number of People Served
75
Standards
OSHA Compliant
Number of Shelves
2
Waterproof
No
Unitized
Bulk
Legend Style
Text and Symbol
Language
English
Header
First Aid
Subject Matter
General Purpose
First Aid Kit Mounting Type
Portable, Wall Mount
Glow-in-the-Dark
No
First Aid ANSI Kit Type
Not ANSI Compliant
Industry Type
Healthcare
First Aid Kit Type
Kit
Features
Metal Case Comes With a Carrying Handle and is Wall Mountable. Contents Meet Osha Compliance and are Sufficient to Treat 75 or More People
Latex Content
Latex Free
Number of Pockets
0
Application
Restaurant
Housing Color
White
Includes Housing
Housing Included
Mountable
Portable, Wall Mount
Wound Dressings Included
Cold Pack, Triangular Bandage, (10) Gauze Pads, (10) Non-Stick Pads, (2) Eye Pads, (2) Gauze Rolls, (2) Tapes
ANSI Standard Met
Not ANSI Compliant
Includes Medication
Medication Included
Tools Included
Scissors, Tweezer
PPE and Disposal Equipment Included
CPR Mask, (2) Nitrile Gloves
Color Coded
Not Color Coded
Water Resistance
Not Water Resistant
Metal Detectability
Metal Detectable Adhesive Bandages
Documentation Included
First Aid Guide
Topical Medicinals Included
Burn Squeeze, Eyewash, (10) Alcohol Pads, (10) BZK Wipes, (10) Iodine wipes, (12) Triple antibiotic Ointment, (6) Burn Gel packets
Adhesive Bandages Included
(10) Fingertip Metal Detectable Bandages, (16) Metal Detectable Bandages, (6) Bandages, (8) Knuckle Metal Detectable Bandages
Oral and Inhalant Medicinals Included
(12) Aspirins

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Restaurant, Number of People Served 75, Number of Components 180, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Metal Detectable Bandages, (16) Metal Detectable Bandages, (6) Bandages, (8) Knuckle Metal Detectable Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (10) Gauze Pads, (10) Non-Stick Pads, (2) Eye Pads, (2) Gauze Rolls, (2) Tapes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.